Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M-POLY-V BELT 0" x0" x0"

  • Mfr # A-1980M24

  • Zoro # G901276969


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Width
24 Rib
Thickness
0.66
Color
Black
Belt Type
M Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1980M24
Zoro #
G901276969
UPC #
67195868542
Country of Origin
India

Dimensions

Width
24 Rib
Thickness
0.66

Details

Color
Black
Belt Type
M Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

M-POLY-V BELT, Color: Black, Length: 198, Material: Polyester Cord, Notes: 24 Rib X 198 M Micro Rib Polyester Cord, Thickness: 0.66, Type: M Micro Rib, Width: 24 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.