Zoro Homepage

M-Poly-V Belt (118.5") 0" x0" x0"

  • Mfr # A-1185M20

  • Zoro # G901277003


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
20 Rib
Thickness
0.66
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
M Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1185M20
Zoro #
G901277003
UPC #
67195862979
Country of Origin
India

Dimensions

Width
20 Rib
Thickness
0.66

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
M Micro Rib

Description

M-Poly-V Belt (118.5"), Color: Black, Length: 118.5, Material: Polyester Cord, Notes: 20 Rib X 118.5 M Micro Rib Polyester Cord, Thickness: 0.66, Type: M Micro Rib, Width: 20 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.