Zoro Homepage

M-POLY-V BELT

  • Mfr # A-1470M32

  • Zoro # G301279034


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.66
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
M Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1470M32
Zoro #
G301279034
UPC #
67195867409
Country of Origin
India

Dimensions

Thickness
0.66

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
M Micro Rib

Description

M-POLY-V BELT, Color: Black, Length: 147, Material: Polyester Cord, Notes: 32 Rib X 147 M Micro Rib Polyester Cord, Thickness: 0.66, Type: M Micro Rib, Width: 32 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.