Zoro Homepage

Male Tip 3" x5" x1"

  • Mfr # A-6610-6-6

  • Zoro # G001707479


product price: $19.99
/ea

Key Features

Thread Size
9/16-18 ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-6610-6-6
Zoro #
G001707479
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16-18 ORB

Description

Male Tip, Body Size: 3/8", Notes: 6600 series couplings are interchangeable with Aeroquip FD56, 5600, Series. Body cases are case, Notes: hardened. 1/4" body is rated @ 5000 PSI, other sized @ 4000 PSI., Style: Poppet, Thread Size: 9/16-18 ORB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.