Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Tip 3" x5" x1"

  • Mfr # A-8010-16

  • Zoro # G801708287


product price: $20.29
/ea

Key Features

Thread Size
7/8-14 ORB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8010-16
Zoro #
G801708287
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8-14 ORB

Description

Male Tip, Body Size: 1/2", Style: ball, Thread Size: 7/8-14 ORB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.