Zoro Homepage

Male Tip 6" x4" x1"

  • Mfr # A-8010-16P-P

  • Zoro # G301708305


product price: $24.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-8010-16P-P
Zoro #
G301708305
UPC #
-
Country of Origin
United States

Description

Male Tip, Body Size: 1/2", Notes: if coupling is accidentally disconnected. Rated pressure is 3000 PSI and 12 GPM rated flow., Notes: Connect-Under-Pressure is permited with the 9200 lever operated coupler. Valves close automatically, Style: poppet, Thread Size: 7/8-14 ORB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.