Metric Cogged V-Belt (10 X 1950) 5.15" x11.5" x1.3"

  • Mfr # A-XPZ1950

  • Zoro # G901270806


product price:  $12.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-XPZ1950
Zoro #
G901270806
UPC #
67195867409
Country of Origin
India

Description

Metric Cogged V-Belt (10 X 1950), Color: Black, Depth: 8 mm, Length: 1950mm, Material: Polyester Cord, Notes: 10mm X 1950mm Polyester Cord, Pitch Length: 10mm X 1950mm, Thickness: 8mm, Width: 10mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.