Metric V-Belt (13 X 3750) 20" x5" x1.2"

  • Mfr # A-SPA3750

  • Zoro # G001282907


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SPA3750
Zoro #
G001282907
UPC #
67195854177
Country of Origin
India

Description

Metric V-Belt (13 X 3750), Color: Black, Depth: 10mm, Material: Polyester Cord, Pitch Length: 13 X 3750, Type: SPA Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.