Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric V-Belt (13 X 925) 16" x3.5" x0.5"

  • Mfr # A-SPA925

  • Zoro # G701282931


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SPA925
Zoro #
G701282931
UPC #
67195810370
Country of Origin
India

Description

Metric V-Belt (13 X 925), Color: Black, Depth: 10mm, Material: Polyester Cord, Pitch Length: 13mm X 925mm, Type: SPA Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.