Zoro Homepage

Metric V-Belt (17 X 1850) 10" x10" x1.5"

  • Mfr # A-SPB1850

  • Zoro # G501282964


product price: $21.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SPB1850
Zoro #
G501282964
UPC #
67195810379
Country of Origin
India

Description

Metric V-Belt (17 X 1850), Color: Black, Depth: 13mm, Material: Polyester Cord, Pitch Length: 17mm X 1850mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.