Metric V-Belt (17 X 2280) 12.5" x12.5" x1.5"

  • Mfr # A-SPB2280

  • Zoro # G401283054


product price:  $26.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SPB2280
Zoro #
G401283054
UPC #
67195854226
Country of Origin
India

Description

Metric V-Belt (17 X 2280), Color: Black, Depth: 13mm, Length: 2280mm, Material: Polyester Cord, Notes: 17mm X 2280mm Polyester Cord, Pitch Length: 17mm X 2280mm, Thickness: 13mm, Width: 17mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.