Zoro Homepage

Micro-Rib V-Belt (103.7") 16" x5" x1"

  • Mfr # A-1037K7

  • Zoro # G901279472


product price: $26.29
/ea

Key Features

Thickness
0.18"
Outside Length
104.33"
Color
Black
Length
103.7"
Width
7 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1037K7
Zoro #
G901279472
UPC #
67195857004
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
104.33"
Length
103.7"
Width
7 Rib
Pitch Length
103.7"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
7

Description

Micro-Rib V-Belt (103.7"), Color: Black, Length: 103.7", Material: Polyester Cord, Metric Code: 7PK2634, Notes: 7 Rib X 103.7" K Micro Rib Polyester Cord, Number Of Ribs: 7, Outside Length: 104.33", Pitch Length: 103.7", Thickness: 0.18", Type: K Micro Rib, Width: 7 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.