Zoro Homepage

Micro-Rib V-Belt (105.5") 16" x5" x2"

  • Mfr # A-1055K6

  • Zoro # G101277063


product price: $22.29
/ea

Key Features

Outside Length
106.13"
Thickness
0.31"
Color
Black
Width
3/8"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1055K6
Zoro #
G101277063
UPC #
67195857016
Country of Origin
India

Dimensions

Outside Length
106.13"
Thickness
0.31"
Width
3/8"
Length
36"
Pitch Length
105.5"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
REC (Raw Edge Cogged)
Number Of Ribs
6

Description

Micro-Rib V-Belt (105.5"), Color: Black, Length: 36", Material: Polyester Cord, Metric Code: 6PK2680, Notes: 3/8" x 36" REC (Raw Edge Cogged) Polyester Cord, Number Of Ribs: 6, Outside Length: 106.13", Pitch Length: 105.5", Thickness: 0.31", Type: REC (Raw Edge Cogged), Width: 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.