Zoro Homepage

Micro-Rib V-Belt (106.5") 15" x5" x1"

  • Mfr # A-1065K6

  • Zoro # G601277877


product price: $24.89
/ea

Key Features

Outside Length
107.13"
Thickness
0.18"
Length
106.5"
Color
Black
Width
6 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1065K6
Zoro #
G601277877
UPC #
67195857012
Country of Origin
India

Dimensions

Outside Length
107.13"
Thickness
0.18"
Length
106.5"
Width
6 Rib
Pitch Length
106.5"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
6

Description

Micro-Rib V-Belt (106.5"), Color: Black, Length: 106.5", Material: Polyester Cord, Metric Code: 6PK2705, Notes: 6 Rib X 106.5" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 107.13", Pitch Length: 106.5", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.