Zoro Homepage

Micro-Rib V-Belt (108") 17" x5" x2"

  • Mfr # A-1080K6

  • Zoro # G301277535


product price: $22.39
/ea

Key Features

Thickness
0.18"
Outside Length
108.63"
Width
6 Rib
Color
Black
Length
108"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1080K6
Zoro #
G301277535
UPC #
67195856349
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
108.63"
Width
6 Rib
Length
108"
Pitch Length
108"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
6

Description

Micro-Rib V-Belt (108"), Color: Black, Length: 108", Material: Polyester Cord, Metric Code: 6PK2743, Notes: 6 Rib X 108" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 108.63", Pitch Length: 108", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.