Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (127" 8 Rib) 9" x9" x3"

  • Mfr # A-1270K8

  • Zoro # G601278645


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Thickness
.193"
Color
Black
Length
127"
Width
8 Rib
Belt Type
8 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1270K8
Zoro #
G601278645
UPC #
67195873303
Country of Origin
United States

Dimensions

Thickness
.193"
Length
127"
Width
8 Rib

Details

Color
Black
Belt Type
8 Rib

Description

Micro-Rib V-Belt (127" 8 Rib), Color: Black, Length: 127", Material Width: Polyester Cord, Notes: 8 RIB 127" K-POLY, Thickness: .193", Type: 8 Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.