Zoro Homepage

Micro-Rib V-Belt (137.3") 1" x1" x1"

  • Mfr # A-1373K6

  • Zoro # G901277966


product price: $43.79
/ea

Key Features

Outside Length
137.93"
Thickness
.177"
Width
.14"
Pitch Length
137.3"
Number Of Ribs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1373K6
Zoro #
G901277966
UPC #
67195866892
Country of Origin
United States

Dimensions

Outside Length
137.93"
Thickness
.177"
Width
.14"
Pitch Length
137.3"

Details

Number Of Ribs
6

Description

Micro-Rib V-Belt (137.3"), Metric Code: 6PK3487, Number Of Ribs: 6, Outside Length: 137.93", Pitch Length: 137.3", Thickness: .177", Width: .14"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.