Zoro Homepage

Micro-Rib V-Belt (20.0") 8.5" x4" x0.5"

  • Mfr # A-200J4

  • Zoro # G701278354


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

V-Belt Type
J Micro Rib
Number of Ribs
220
Material
Polyester Cord
For Use With
Pitch Length
20.0"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-200J4
Zoro #
G701278354
UPC #
67195854813
Country of Origin
India

Dimensions

Pitch Length
20.0"
Thickness
0.16"
Length
20"
Width
4 Rib

Details

V-Belt Type
J Micro Rib
Number of Ribs
220
Material
Polyester Cord
For Use With
Features
4 Rib X 20" J Micro Rib Polyester Cord
Color
Black

Description

Micro-Rib V-Belt (20.0"), Color: Black, Length: 20", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ508, Notes: 4 Rib X 20" J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 20.0", Thickness: 0.16", Type: J Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.