Zoro Homepage

Micro-Rib V-Belt (22.0") 9.5" x3.5" x0.5"

  • Mfr # A-220J4

  • Zoro # G401276933


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Belt Type
J Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Thickness
0.16"
Length
22"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-220J4
Zoro #
G401276933
UPC #
67195854831
Country of Origin
India

Dimensions

Thickness
0.16"
Length
22"
Width
4 Rib
Pitch Length
22.0"

Details

Belt Type
J Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Number Of Ribs
4

Description

Micro-Rib V-Belt (22.0"), Color: Black, Length: 22", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ559, Notes: 4 Rib X 22" J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 22.0", Thickness: 0.16", Type: J Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.