Zoro Homepage

Micro-Rib V-Belt (25") 11" x0.5" x4"

  • Mfr # A-250K4

  • Zoro # G501279001


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Thickness
0.18
Outside Length
25.63"
Color
Black
Width
4 Rib
Length
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-250K4
Zoro #
G501279001
UPC #
67195857058
Country of Origin
India

Dimensions

Thickness
0.18
Outside Length
25.63"
Width
4 Rib
Length
25
Pitch Length
25"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
4

Description

Micro-Rib V-Belt (25"), Color: Black, Length: 25, Material: Polyester Cord, Metric Code: 4PK0635, Notes: 4 Rib X 25 K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 25.63", Pitch Length: 25", Thickness: 0.18, Type: K Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.