Zoro Homepage

Micro-Rib V-Belt (28.8") 12" x1" x4"

  • Mfr # A-288K6

  • Zoro # G401278623


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Thickness
0.18"
Outside Length
29.43"
Color
Black
Length
28.8"
Width
6 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-288K6
Zoro #
G401278623
UPC #
67195816986
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
29.43"
Length
28.8"
Width
6 Rib
Pitch Length
28.8"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
6

Description

Micro-Rib V-Belt (28.8"), Color: Black, Length: 28.8", Material: Polyester Cord, Metric Code: 6PK0732, Notes: 6 Rib X 28.8" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 29.43", Pitch Length: 28.8", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.