Zoro Homepage

Micro-Rib V-Belt (30.5") 13.5" x3.5" x1"

  • Mfr # A-305K6

  • Zoro # G301276958


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Thickness
0.18"
Outside Length
31.25"
Length
30.5"
Width
6 Rib
Application
Case-IH - TRACTOR - FARMALL 100C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-305K6
Zoro #
G301276958
UPC #
67195857419
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
31.25"
Length
30.5"
Width
6 Rib
Pitch Length
30.5"

Details

Application
Case-IH - TRACTOR - FARMALL 100C
Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
6

Description

Micro-Rib V-Belt (30.5"), Color: Black, Length: 30.5", Material: Polyester Cord, Metric Code: 6PK0774, Notes: 6 Rib x 30.5" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 31.25", Pitch Length: 30.5", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.