Micro-Rib V-Belt (31.9") 13.5" x5" x1"
- Mfr # A-319K7
- Zoro # G701278262
product price:Â
$
8.39
/ea
Key Features
Thickness
0.18"
Outside Length
32.53"
Color
Black
Width
7 Rib
Length
31.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-319K7
- Zoro #
- G701278262
- UPC #
- 67195857423
- Country of Origin
- India
Dimensions
- Thickness
- 0.18"
- Outside Length
- 32.53"
- Width
- 7 Rib
- Length
- 31.9"
- Pitch Length
- 31.9"
Details
- Color
- Black
- Belt Type
- K Micro Rib
- Pulley Material - Belt Tensioners and Tension Pulleys
- Polyester Cord
- Number Of Ribs
- 7
Description
Micro-Rib V-Belt (31.9"), Color: Black, Length: 31.9", Material: Polyester Cord, Metric Code: 7PK0810, Notes: 7 Rib X 31.9" K Micro Rib Polyester Cord, Number Of Ribs: 7, Outside Length: 32.53", Pitch Length: 31.9", Thickness: 0.18", Type: K Micro Rib, Width: 7 Rib
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.