Zoro Homepage

Micro-Rib V-Belt (33.0") 14.5" x5" x1.5"

  • Mfr # A-330J16

  • Zoro # G401278609


product price: $17.09
/ea

Key Features

Thickness
0.16"
Width
16 Rib
Length
33"
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-330J16
Zoro #
G401278609
UPC #
67195854995
Country of Origin
India

Dimensions

Thickness
0.16"
Width
16 Rib
Length
33"
Pitch Length
33.0"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
Number Of Ribs
16

Description

Micro-Rib V-Belt (33.0"), Color: Black, Length: 33", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 16PJ838, Notes: 16 Rib X 33" J Micro Rib Polyester Cord, Number Of Ribs: 16, Pitch Length: 33.0", Thickness: 0.16", Type: J Micro Rib, Width: 16 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.