Zoro Homepage

Micro-Rib V-Belt (33.2") 14" x4" x1"

  • Mfr # A-332K4

  • Zoro # G801279039


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Thickness
0.18
Outside Length
33.83"
Width
4 Rib
Color
Black
Length
33.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-332K4
Zoro #
G801279039
UPC #
67195856493
Country of Origin
India

Dimensions

Thickness
0.18
Outside Length
33.83"
Width
4 Rib
Length
33.2
Pitch Length
33.2"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
4

Description

Micro-Rib V-Belt (33.2"), Color: Black, Length: 33.2, Material: Polyester Cord, Metric Code: 4PK0843, Notes: 4 Rib X 33.2 K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 33.83", Pitch Length: 33.2", Thickness: 0.18, Type: K Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.