Zoro Homepage

Micro-Rib V-Belt (34.0") 15" x3.5" x0.5"

  • Mfr # A-340J6

  • Zoro # G601279697


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

V-Belt Type
J Micro Rib
Number of Ribs
220
Material
Polyester Cord
Pitch Length
34.0"
Thickness
0.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-340J6
Zoro #
G601279697
UPC #
67195855021
Country of Origin
India

Dimensions

Pitch Length
34.0"
Thickness
0.16"
Width
6 Rib
Length
34"

Details

V-Belt Type
J Micro Rib
Number of Ribs
220
Material
Polyester Cord
Features
6 Rib X 34" J Micro Rib Polyester Cord
Color
Black

Description

Micro-Rib V-Belt (34.0"), Color: Black, Length: 34", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ864, Notes: 6 Rib X 34" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 34.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.