Zoro Homepage

Micro-Rib V-Belt (35") 15.5" x3.5" x0.5"

  • Mfr # A-350K4

  • Zoro # G001277118


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

V-Belt Type
K Micro Rib
Outside Length
35.63"
Material
Polyester Cord
Pitch Length
35"
Thickness
0.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-350K4
Zoro #
G001277118
UPC #
67195856496
Country of Origin
India

Dimensions

Outside Length
35.63"
Pitch Length
35"
Thickness
0.18"
Width
4 Rib
Length
35"

Details

V-Belt Type
K Micro Rib
Material
Polyester Cord
Features
4 Rib X 35" K Micro Rib Polyester Cord
Color
Black

Description

Micro-Rib V-Belt (35"), Color: Black, Length: 35", Material: Polyester Cord, Metric Code: 4PK0889, Notes: 4 Rib X 35" K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 35.63", Pitch Length: 35", Thickness: 0.18", Type: K Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.