Zoro Homepage

Micro-Rib V-Belt (35.0") 15" x4" x1"

  • Mfr # A-350J10

  • Zoro # G301276880


product price: $11.15
/ea

Key Features

V-Belt Type
J Micro Rib
Number of Ribs
220
Material
Polyester Cord
Pitch Length
35.0"
Thickness
0.16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-350J10
Zoro #
G301276880
UPC #
67195856119
Country of Origin
India

Dimensions

Pitch Length
35.0"
Thickness
0.16"
Width
10 Rib
Length
35"

Details

V-Belt Type
J Micro Rib
Number of Ribs
220
Material
Polyester Cord
Features
10 Rib X 35" J Micro Rib Polyester Cord
Color
Black

Description

Micro-Rib V-Belt (35.0"), Color: Black, Length: 35", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 10PJ889, Notes: 10 Rib X 35" J Micro Rib Polyester Cord, Number Of Ribs: 10, Pitch Length: 35.0", Thickness: 0.16", Type: J Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.