Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (36.0") 16" x4" x1"

  • Mfr # A-360J8

  • Zoro # G801278100


product price: $9.15
/ea

Key Features

Thickness
0.16"
Color
Black
Length
36"
Width
8 Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-360J8
Zoro #
G801278100
UPC #
67195859353
Country of Origin
India

Dimensions

Thickness
0.16"
Length
36"
Width
8 Rib
Pitch Length
36.0"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
Number Of Ribs
8

Description

Micro-Rib V-Belt (36.0"), Color: Black, Length: 36", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 8PJ914, Notes: 8 Rib X 36" J Micro Rib Polyester Cord, Number Of Ribs: 8, Pitch Length: 36.0", Thickness: 0.16", Type: J Micro Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.