Zoro Homepage

Micro-Rib V-Belt (37.7") 17" x4" x0.5"

  • Mfr # A-377K4

  • Zoro # G101277018


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Outside Length
38.33"
Thickness
0.18
Color
Black
Length
37.7
Width
4 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-377K4
Zoro #
G101277018
UPC #
67195856502
Country of Origin
India

Dimensions

Outside Length
38.33"
Thickness
0.18
Length
37.7
Width
4 Rib
Pitch Length
37.7"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
4

Description

Micro-Rib V-Belt (37.7"), Color: Black, Length: 37.7, Material: Polyester Cord, Metric Code: 4PK0958, Notes: 4 Rib X 37.7 K Micro Rib Polyester Cord, Number Of Ribs: 4, Outside Length: 38.33", Pitch Length: 37.7", Thickness: 0.18, Type: K Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.