Zoro Homepage

Micro-Rib V-Belt (38") 16.7" x3.5" x0.5"

  • Mfr # A-380K5

  • Zoro # G801277837


product price: $8.09
/ea

Key Features

Outside Length
38.63"
Thickness
0.18"
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-380K5
Zoro #
G801277837
UPC #
67195856510
Country of Origin
India

Dimensions

Outside Length
38.63"
Thickness
0.18"
Width
5 Rib
Length
38"
Pitch Length
38"

Details

Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Color
Black
Number Of Ribs
5

Description

Micro-Rib V-Belt (38"), Color: Black, Length: 38", Material: Polyester Cord, Metric Code: 5PK0965, Notes: 5 Rib X 38" K Micro Rib Polyester Cord, Number Of Ribs: 5, Outside Length: 38.63", Pitch Length: 38", Thickness: 0.18", Type: K Micro Rib, Width: 5 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.