Zoro Homepage

MICRO-RIB V-BELT (38.6") 0" x0" x0"

  • Mfr # A-386K10

  • Zoro # G701278163


product price: $13.49
/ea

Key Features

Outside Length
39.23"
Thickness
0.18
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Pitch Length
38.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-386K10
Zoro #
G701278163
UPC #
67195862070
Country of Origin
India

Dimensions

Outside Length
39.23"
Thickness
0.18
Pitch Length
38.6"

Details

Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
10

Description

MICRO-RIB V-BELT (38.6"), Color: Black, Length: 38.6, Material: Polyester Cord, Metric Code: 10PK0980, Notes: 10 Rib X 38.6 K Micro Rib Polyester Cord, Number Of Ribs: 10, Outside Length: 39.23", Pitch Length: 38.6", Thickness: 0.18, Type: K Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.