Zoro Homepage

Micro-Rib V-Belt (42.5") 18" x5" x1"

  • Mfr # A-425K7

  • Zoro # G001278245


product price: $11.59
/ea

Key Features

Outside Length
43.13"
Pitch Length
42.5"
Number Of Ribs
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-425K7
Zoro #
G001278245
UPC #
67195856526
Country of Origin
India

Dimensions

Outside Length
43.13"
Pitch Length
42.5"

Details

Number Of Ribs
7

Description

Micro-Rib V-Belt (42.5"), Dim F (6): [Pitch Width] .14", Metric Code: 7PK1080, Number Of Ribs: 7, Outside Length: 43.13", Pitch Length: 42.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.