Zoro Homepage

Micro-Rib V-Belt (43.0") 18" x4" x0.7"

  • Mfr # A-430J10

  • Zoro # G501278271


product price: $13.59
/ea

Key Features

Thickness
0.16"
Color
Black
Length
43"
Width
10 Rib
Belt Type
J Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-430J10
Zoro #
G501278271
UPC #
67195855127
Country of Origin
India

Dimensions

Thickness
0.16"
Length
43"
Width
10 Rib
Pitch Length
43.0"

Details

Color
Black
Belt Type
J Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
10

Description

Micro-Rib V-Belt (43.0"), Color: Black, Length: 43", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 10PJ1092, Notes: 10 Rib X 43" J Micro Rib Polyester Cord, Number Of Ribs: 10, Pitch Length: 43.0", Thickness: 0.16", Type: J Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.