Zoro Homepage

Micro-Rib V-Belt (44.0") 19" x3.5" x0.5"

  • Mfr # A-440J6

  • Zoro # G501279186


product price: $8.29
/ea

Key Features

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
Thickness
0.16"
Width
6 Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-440J6
Zoro #
G501279186
UPC #
67195855164
Country of Origin
India

Dimensions

Thickness
0.16"
Width
6 Rib
Length
44"
Pitch Length
44.0"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
J Micro Rib
Color
Black
Number Of Ribs
6

Description

Micro-Rib V-Belt (44.0"), Color: Black, Length: 44", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ1118, Notes: 6 Rib X 44" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 44.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.