Zoro Homepage

Micro-Rib V-Belt (45.7" 4 Rib) 46.33" x0.54" x0.18"

  • Mfr # A-457K4

  • Zoro # G101277117


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-457K4
Zoro #
G101277117
UPC #
67195871335
Country of Origin
India

Description

Micro-Rib V-Belt (45.7" 4 Rib), Dim A (1): [Metric Code] 4PK1161, Dim B (2): [Number of Ribs] 4, Dim C (3): [Outside Length] 46.33", Dim D (4): [Pitch Length] 45.7", Dim E (5): [Thickness] .177", Dim F (6): [Pitch Width] .14"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.