Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (46") 0" x0" x0"

  • Mfr # A-460K6

  • Zoro # G401277213


product price: $11.69
/ea

Key Features

Belt Type
K Micro Rib
Thickness
0.18"
Length
46"
Width
6 Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-460K6
Zoro #
G401277213
UPC #
67195871333
Country of Origin
India

Dimensions

Thickness
0.18"
Length
46"
Width
6 Rib

Details

Belt Type
K Micro Rib
Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Micro-Rib V-Belt (46"), Color: Black, Length: 46", Material: Polyester Cord, Notes: 6 Rib X 46" K Micro Rib Polyester Cord, Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.