Zoro Homepage

Micro-Rib V-Belt (47.8") 21" x4" x1"

  • Mfr # A-478K6

  • Zoro # G701278644


product price: $10.19
/ea

Key Features

Outside Length
48.43"
Thickness
0.18
Length
47.8
Width
6 Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-478K6
Zoro #
G701278644
UPC #
67195857516
Country of Origin
India

Dimensions

Outside Length
48.43"
Thickness
0.18
Length
47.8
Width
6 Rib
Pitch Length
47.8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
6

Description

Micro-Rib V-Belt (47.8"), Color: Black, Length: 47.8, Material: Polyester Cord, Metric Code: 6PK1214, Notes: 6 Rib X 47.8 K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 48.43", Pitch Length: 47.8", Thickness: 0.18, Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.