Zoro Homepage

Micro-Rib V-Belt (51") 12" x5" x1"

  • Mfr # A-510K10

  • Zoro # G801278445


product price: $20.69
/ea

Key Features

Outside Length
51.63"
Thickness
0.18
Width
10 Rib
Color
Black
Length
51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-510K10
Zoro #
G801278445
UPC #
67195857873
Country of Origin
India

Dimensions

Outside Length
51.63"
Thickness
0.18
Width
10 Rib
Length
51
Pitch Length
51"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
10

Description

Micro-Rib V-Belt (51"), Color: Black, Length: 51, Material: Polyester Cord, Metric Code: 10PK1295, Notes: 10 Rib X 51 K Micro Rib Polyester Cord, Number Of Ribs: 10, Outside Length: 51.63", Pitch Length: 51", Thickness: 0.18, Type: K Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.