Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (51.5") 0" x0" x0"

  • Mfr # A-515K10

  • Zoro # G101279210


product price: $18.15
/ea

Key Features

Outside Length
52.13"
Thickness
0.18"
Color
Black
Length
51.5"
Width
10 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-515K10
Zoro #
G101279210
UPC #
67195857883
Country of Origin
India

Dimensions

Outside Length
52.13"
Thickness
0.18"
Length
51.5"
Width
10 Rib
Pitch Length
51.5"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
10

Description

Micro-Rib V-Belt (51.5"), Color: Black, Length: 51.5", Material: Polyester Cord, Metric Code: 10PK1308, Notes: 10 Rib X 51.5" K Micro Rib Polyester Cord, Number Of Ribs: 10, Outside Length: 52.13", Pitch Length: 51.5", Thickness: 0.18", Type: K Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.