Zoro Homepage

Micro-Rib V-Belt (53.3") 23" x5" x1.2"

  • Mfr # A-533K10

  • Zoro # G301278204


product price: $18.79
/ea

Key Features

Outside Length
53.93"
Thickness
0.18
Width
10 Rib
Color
Black
Length
53.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-533K10
Zoro #
G301278204
UPC #
67195857899
Country of Origin
India

Dimensions

Outside Length
53.93"
Thickness
0.18
Width
10 Rib
Length
53.3
Pitch Length
53.3"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
10

Description

Micro-Rib V-Belt (53.3"), Color: Black, Length: 53.3, Material: Polyester Cord, Metric Code: 10PK1354, Notes: 10 Rib X 53.3 K Micro Rib Polyester Cord, Number Of Ribs: 10, Outside Length: 53.93", Pitch Length: 53.3", Thickness: 0.18, Type: K Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.