Zoro Homepage

Micro-Rib V-Belt (55.5") 0" x0" x0"

  • Mfr # A-555K12

  • Zoro # G601279147


product price: $25.89
/ea

Key Features

Outside Length
56.25"
Thickness
0.18"
Color
Black
Length
55.5"
Width
12 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-555K12
Zoro #
G601279147
UPC #
67195862439
Country of Origin
India

Dimensions

Outside Length
56.25"
Thickness
0.18"
Length
55.5"
Width
12 Rib
Pitch Length
55.5"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
12

Description

Micro-Rib V-Belt (55.5"), Color: Black, Length: 55.5", Material: Polyester Cord, Metric Code: 12PK1410, Notes: 12 Rib X 55.5" K Micro Rib Polyester Cord, Number Of Ribs: 12, Outside Length: 56.25", Pitch Length: 55.5", Thickness: 0.18", Type: K Micro Rib, Width: 12 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.