Zoro Homepage

Micro-Rib V-Belt (56") 24.5" x5" x1.2"

  • Mfr # A-560K8

  • Zoro # G901278895


product price: $18.85
/ea

Key Features

V-Belt Type
K Micro Rib
Outside Length
56.63"
Material
Polyester Cord
Pitch Length
56"
Thickness
0.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-560K8
Zoro #
G901278895
UPC #
67195856611
Country of Origin
India

Dimensions

Outside Length
56.63"
Pitch Length
56"
Thickness
0.18"
Length
56"
Width
8 Rib

Details

V-Belt Type
K Micro Rib
Material
Polyester Cord
Features
8 Rib x 56" K Micro Rib Polyester Cord
Color
Black

Description

Micro-Rib V-Belt (56"), Color: Black, Length: 56", Material: Polyester Cord, Metric Code: 8PK1422, Notes: 8 Rib x 56" K Micro Rib Polyester Cord, Number Of Ribs: 8, Outside Length: 56.63", Pitch Length: 56", Thickness: 0.18", Type: K Micro Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.