Zoro Homepage

Micro-Rib V-Belt (56.3") 28.25" x2" x1"

  • Mfr # A-563K10

  • Zoro # G801279657


product price: $22.39
/ea

Key Features

Thickness
0.18"
Outside Length
56.93"
Color
Black
Length
56.3"
Width
10 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-563K10
Zoro #
G801279657
UPC #
67195857933
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
56.93"
Length
56.3"
Width
10 Rib
Pitch Length
56.3"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
10

Description

Micro-Rib V-Belt (56.3"), Color: Black, Length: 56.3", Material: Polyester Cord, Metric Code: 10PK1430, Notes: 10 Rib X 56.3" K Micro Rib Polyester Cord, Number Of Ribs: 10, Outside Length: 56.93", Pitch Length: 56.3", Thickness: 0.18", Type: K Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.