Zoro Homepage

Micro-Rib V-Belt (56.5"5 Rib) DBL SIDED 0" x0" x0"

  • Mfr # A-565DK5

  • Zoro # G201279479


product price: $20.29
/ea

Key Features

Thickness
.177"
Outside Length
57.13"
Pitch Length
56.5"
Number Of Ribs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-565DK5
Zoro #
G201279479
UPC #
67195871340
Country of Origin
India

Dimensions

Thickness
.177"
Outside Length
57.13"
Pitch Length
56.5"

Details

Number Of Ribs
5

Description

Micro-Rib V-Belt (56.5"5 Rib) DBL SIDED, Dim A (1): [Pitch Width] .14", Metric Code: 5DPK1435, Number Of Ribs: 5, Outside Length: 57.13", Pitch Length: 56.5", Thickness: .177"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.