Zoro Homepage

Micro-Rib V-Belt (57") 1" x1" x1"

  • Mfr # A-570K10

  • Zoro # G901279779


product price: $22.69
/ea

Key Features

Thickness
0.18"
Outside Length
57.63"
Color
Black
Width
10 Rib
Length
57"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-570K10
Zoro #
G901279779
UPC #
67195857933
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
57.63"
Width
10 Rib
Length
57"
Pitch Length
57"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
10

Description

Micro-Rib V-Belt (57"), Color: Black, Length: 57", Material: Polyester Cord, Metric Code: 10PK1448, Notes: 10 Rib X 57" K Micro Rib Polyester Cord, Number Of Ribs: 10, Outside Length: 57.63", Pitch Length: 57", Thickness: 0.18", Type: K Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.