Zoro Homepage

Micro-Rib V-Belt (57") 13" x3.5" x1.5"

  • Mfr # A-570K5

  • Zoro # G901279748


product price: $11.39
/ea

Key Features

V-Belt Type
K Micro Rib
Outside Length
57.63"
Material
Polyester Cord
Pitch Length
57"
Thickness
0.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-570K5
Zoro #
G901279748
UPC #
67195857931
Country of Origin
India

Dimensions

Outside Length
57.63"
Pitch Length
57"
Thickness
0.18"
Length
57"
Width
5 Rib

Details

V-Belt Type
K Micro Rib
Material
Polyester Cord
Features
5 Rib X 57" K Micro Rib Polyester Cord
Color
Black

Description

Micro-Rib V-Belt (57"), Color: Black, Length: 57", Material: Polyester Cord, Metric Code: 5PK1448, Notes: 5 Rib X 57" K Micro Rib Polyester Cord, Number Of Ribs: 5, Outside Length: 57.63", Pitch Length: 57", Thickness: 0.18", Type: K Micro Rib, Width: 5 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.