Zoro Homepage

Micro-Rib V-Belt (57") 57.8" x1.7" x0.2"

  • Mfr # A-570K12

  • Zoro # G701279788


product price: $24.09
/ea

Key Features

Thickness
0.18"
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Outside Length
57.63"
Belt Type
K Micro Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-570K12
Zoro #
G701279788
UPC #
67195859151
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
57.63"
Width
12 Rib
Length
57"
Pitch Length
57"

Details

Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Color
Black
Number Of Ribs
12

Description

Micro-Rib V-Belt (57"), Color: Black, Length: 57", Material: Polyester Cord, Metric Code: 12PK1448, Notes: 12 Rib X 57" K Micro Rib Polyester Cord, Number Of Ribs: 12, Outside Length: 57.63", Pitch Length: 57", Thickness: 0.18", Type: K Micro Rib, Width: 12 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.