Zoro Homepage

Micro-Rib V-Belt (57.2") 0" x0" x0"

  • Mfr # A-572K10

  • Zoro # G501277045


product price: $20.59
/ea

Key Features

Outside Length
57.83"
Thickness
0.18"
Length
57.2"
Width
10 Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-572K10
Zoro #
G501277045
UPC #
67195857934
Country of Origin
India

Dimensions

Outside Length
57.83"
Thickness
0.18"
Length
57.2"
Width
10 Rib
Pitch Length
57.2"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
10

Description

Micro-Rib V-Belt (57.2"), Color: Black, Length: 57.2", Material: Polyester Cord, Metric Code: 10PK1452, Notes: 10 Rib X 57.2" K Micro Rib Polyester Cord, Number Of Ribs: 10, Outside Length: 57.83", Pitch Length: 57.2", Thickness: 0.18", Type: K Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.