Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (58") 13" x4" x0.7"

  • Mfr # A-580K5

  • Zoro # G801277073


product price: $12.15
/ea

Key Features

Outside Length
58.63"
Thickness
0.18"
Width
5 Rib
Length
58"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-580K5
Zoro #
G801277073
UPC #
67195857944
Country of Origin
India

Dimensions

Outside Length
58.63"
Thickness
0.18"
Width
5 Rib
Length
58"
Pitch Length
58"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
5

Description

Micro-Rib V-Belt (58"), Color: Black, Length: 58", Material: Polyester Cord, Metric Code: 5PK1473, Notes: 5 Rib X 58" K Micro Rib Polyester Cord, Number Of Ribs: 5, Outside Length: 58.63", Pitch Length: 58", Thickness: 0.18", Type: K Micro Rib, Width: 5 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.